

€8.27/ pieceexcl. VAT
€10.01incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.27 | - |
10+ | €4.69 | 43.22% |
25+ | €2.91 | 64.83% |
50+ | €2.03 | 75.40% |
100+ | €1.63 | 80.23% |
200+ | €1.29 | 84.37% |
500+ | €0.99 | 88.05% |
1000+ | €0.72 | 91.26% |
2500+ | €0.63 | 92.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | W360FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® W360 |
Tread material | iglidur® W360 |
Maintenance | Maintenance-free |