IGUS

IGUS Flanged bushing Maintenance-free iglidur® W360 /iglidur® W360 W360FM-0608-06

  • ERIKS:13567432
Image 1
Save to list

€7.85/ pieceexcl. VAT

€9.50incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.85

-

10+

€4.35

44.55%

25+

€2.64

66.34%

50+

€1.82

76.76%

100+

€1.41

82.08%

200+

€1.08

86.20%

500+

€0.84

89.35%

1000+

€0.63

92.01%

2500+

€0.51

93.46%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
W360FM-0608-06
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
6 mm
Flange diameter
12 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® W360
Tread material
iglidur® W360
Maintenance
Maintenance-free