

€11.10/ pieceexcl. VAT
€13.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.10 | - |
10+ | €7.24 | 34.76% |
25+ | €5.04 | 54.62% |
50+ | €3.53 | 68.15% |
100+ | €2.64 | 76.20% |
200+ | €2.13 | 80.82% |
500+ | €1.81 | 83.73% |
1000+ | €1.63 | 85.27% |
2500+ | €1.52 | 86.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | VFM-1820-20 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® V400 |
Tread material | iglidur® V400 |
Maintenance | Maintenance-free |