IGUS

IGUS Flanged bushing Maintenance-free iglidur® V400 /iglidur® V400 VFM-1618-17

  • ERIKS:13567150
Image 1
Save to list

€10.26/ pieceexcl. VAT

€12.41incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.26

-

10+

€6.69

34.81%

25+

€4.67

54.44%

50+

€3.27

68.15%

100+

€2.47

75.93%

200+

€1.98

80.74%

500+

€1.65

83.89%

1000+

€1.50

85.37%

2500+

€1.41

86.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
VFM-1618-17
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
17 mm
Flange diameter
24 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® V400
Tread material
iglidur® V400
Maintenance
Maintenance-free