

€9.79/ pieceexcl. VAT
€11.85incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.79 | - |
10+ | €6.37 | 34.95% |
25+ | €4.45 | 54.56% |
50+ | €3.14 | 67.96% |
100+ | €2.34 | 76.12% |
200+ | €1.88 | 80.78% |
500+ | €1.58 | 83.88% |
1000+ | €1.44 | 85.24% |
2500+ | €1.35 | 86.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | VFM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® V400 |
Tread material | iglidur® V400 |
Maintenance | Maintenance-free |