

€9.42/ pieceexcl. VAT
€11.40incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.42 | - |
10+ | €6.12 | 35.08% |
25+ | €4.29 | 54.44% |
50+ | €3.00 | 68.15% |
100+ | €2.24 | 76.21% |
200+ | €1.81 | 80.85% |
500+ | €1.52 | 83.87% |
1000+ | €1.37 | 85.48% |
2500+ | €1.31 | 86.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | VFM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® V400 |
Tread material | iglidur® V400 |
Maintenance | Maintenance-free |