

€9.29/ pieceexcl. VAT
€11.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.29 | - |
10+ | €6.04 | 34.97% |
25+ | €4.22 | 54.60% |
50+ | €2.95 | 68.30% |
100+ | €2.20 | 76.28% |
200+ | €1.79 | 80.78% |
500+ | €1.50 | 83.84% |
1000+ | €1.35 | 85.48% |
2500+ | €1.29 | 86.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | VFM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® V400 |
Tread material | iglidur® V400 |
Maintenance | Maintenance-free |