

€8.82/ pieceexcl. VAT
€10.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.82 | - |
10+ | €5.72 | 35.13% |
25+ | €4.01 | 54.53% |
50+ | €2.81 | 68.10% |
100+ | €2.11 | 76.08% |
200+ | €1.67 | 81.03% |
500+ | €1.44 | 83.62% |
1000+ | €1.29 | 85.34% |
2500+ | €1.22 | 86.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | VFM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® V400 |
Tread material | iglidur® V400 |
Maintenance | Maintenance-free |