

€5.68/ pieceexcl. VAT
€6.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.68 | - |
10+ | €3.33 | 41.47% |
25+ | €2.03 | 64.21% |
50+ | €1.44 | 74.58% |
100+ | €1.16 | 79.60% |
200+ | €0.99 | 82.61% |
500+ | €0.86 | 84.95% |
1000+ | €0.84 | 85.28% |
2500+ | €0.70 | 87.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UW160FM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® UW160 |
Tread material | iglidur® UW160 |
Maintenance | Maintenance-free |