IGUS

IGUS Flanged bushing Maintenance-free iglidur® UW160 /iglidur® UW160 UW160FM-0608-06

  • ERIKS:13567136
Image 1
Save to list

€5.09/ pieceexcl. VAT

€6.16incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.09

-

10+

€2.87

43.66%

25+

€1.65

67.54%

50+

€1.14

77.61%

100+

€0.84

83.58%

200+

€0.68

86.57%

500+

€0.61

88.06%

1000+

€0.57

88.81%

2500+

€0.46

91.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
UW160FM-0608-06
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
6 mm
Flange diameter
12 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® UW160
Tread material
iglidur® UW160
Maintenance
Maintenance-free