

€4.58/ pieceexcl. VAT
€5.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.58 | - |
10+ | €2.49 | 45.64% |
25+ | €1.35 | 70.54% |
50+ | €0.84 | 81.74% |
100+ | €0.57 | 87.55% |
200+ | €0.44 | 90.46% |
500+ | €0.36 | 92.12% |
1000+ | €0.27 | 94.19% |
2500+ | €0.23 | 95.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UW160FM-0304-05 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 5 mm |
Flange diameter | 7.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® UW160 |
Tread material | iglidur® UW160 |
Maintenance | Maintenance-free |