

€7.20/ pieceexcl. VAT
€8.71incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.20 | - |
10+ | €4.50 | 37.47% |
25+ | €3.06 | 57.52% |
50+ | €2.32 | 67.81% |
100+ | €1.94 | 73.09% |
200+ | €1.65 | 77.04% |
500+ | €1.33 | 81.53% |
1000+ | €1.03 | 85.75% |
2500+ | €0.87 | 87.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UWFM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® UW |
Tread material | iglidur® UW |
Maintenance | Maintenance-free |