IGUS

IGUS Flanged bushing Maintenance-free iglidur® UW /iglidur® UW UWFM-1214-12

  • ERIKS:13567124
Image 1
Save to list

€6.00/ pieceexcl. VAT

€7.26incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.00

-

10+

€3.57

40.51%

25+

€2.26

62.34%

50+

€1.63

72.78%

100+

€1.33

77.85%

200+

€1.06

82.28%

500+

€0.84

86.08%

1000+

€0.63

89.56%

2500+

€0.55

90.82%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
UWFM-1214-12
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
12 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® UW
Tread material
iglidur® UW
Maintenance
Maintenance-free