

€5.83/ pieceexcl. VAT
€7.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.83 | - |
10+ | €3.46 | 40.72% |
25+ | €2.15 | 63.19% |
50+ | €1.54 | 73.62% |
100+ | €1.27 | 78.18% |
200+ | €0.99 | 83.06% |
500+ | €0.76 | 86.97% |
1000+ | €0.59 | 89.90% |
2500+ | €0.46 | 92.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UWFM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® UW |
Tread material | iglidur® UW |
Maintenance | Maintenance-free |