

€5.62/ pieceexcl. VAT
€6.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.62 | - |
10+ | €3.27 | 41.89% |
25+ | €2.00 | 64.53% |
50+ | €1.39 | 75.34% |
100+ | €1.12 | 80.07% |
200+ | €0.86 | 84.80% |
500+ | €0.67 | 88.18% |
1000+ | €0.49 | 91.22% |
2500+ | €0.42 | 92.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UWFM-0405-06 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 6 mm |
Flange diameter | 9.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® UW |
Tread material | iglidur® UW |
Maintenance | Maintenance-free |