

€13.87/ pieceexcl. VAT
€16.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.87 | - |
10+ | €7.96 | 42.60% |
25+ | €4.75 | 65.75% |
50+ | €3.19 | 76.99% |
100+ | €2.66 | 80.82% |
200+ | €2.19 | 84.25% |
500+ | €1.79 | 87.12% |
1000+ | €1.56 | 88.77% |
2500+ | €1.37 | 90.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RW370FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® RW370 |
Tread material | iglidur® RW370 |
Maintenance | Maintenance-free |