

€11.32/ pieceexcl. VAT
€13.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.32 | - |
10+ | €6.31 | 44.30% |
25+ | €3.40 | 69.97% |
50+ | €2.13 | 81.21% |
100+ | €1.79 | 84.23% |
200+ | €1.44 | 87.25% |
500+ | €1.08 | 90.44% |
1000+ | €0.97 | 91.44% |
2500+ | €0.84 | 92.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RW370FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® RW370 |
Tread material | iglidur® RW370 |
Maintenance | Maintenance-free |