

€9.71/ pieceexcl. VAT
€11.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.71 | - |
10+ | €5.30 | 45.40% |
25+ | €2.55 | 73.78% |
50+ | €1.48 | 84.74% |
100+ | €1.22 | 87.48% |
200+ | €0.97 | 90.02% |
500+ | €0.67 | 93.15% |
1000+ | €0.61 | 93.74% |
2500+ | €0.51 | 94.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RW370FM-1012-09 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® RW370 |
Tread material | iglidur® RW370 |
Maintenance | Maintenance-free |