

€9.60/ pieceexcl. VAT
€11.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.60 | - |
10+ | €5.21 | 45.74% |
25+ | €2.49 | 74.06% |
50+ | €1.44 | 84.95% |
100+ | €1.18 | 87.72% |
200+ | €0.93 | 90.30% |
500+ | €0.65 | 93.27% |
1000+ | €0.59 | 93.86% |
2500+ | €0.49 | 94.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RW370FM-0810-09 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® RW370 |
Tread material | iglidur® RW370 |
Maintenance | Maintenance-free |