

€4.16/ pieceexcl. VAT
€5.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.16 | - |
10+ | €2.45 | 41.10% |
25+ | €1.46 | 64.84% |
50+ | €1.06 | 74.43% |
100+ | €0.84 | 79.91% |
200+ | €0.72 | 82.65% |
500+ | €0.65 | 84.47% |
1000+ | €0.61 | 85.39% |
2500+ | €0.51 | 87.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RFM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |