

€5.11/ pieceexcl. VAT
€6.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.11 | - |
10+ | €2.95 | 42.38% |
25+ | €1.82 | 64.31% |
50+ | €1.29 | 74.72% |
100+ | €1.03 | 79.93% |
200+ | €0.87 | 82.90% |
500+ | €0.76 | 85.13% |
1000+ | €0.72 | 85.87% |
2500+ | €0.63 | 87.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RFM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |