

€4.33/ pieceexcl. VAT
€5.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.33 | - |
10+ | €2.41 | 44.30% |
25+ | €1.33 | 69.30% |
50+ | €0.84 | 80.70% |
100+ | €0.61 | 85.96% |
200+ | €0.46 | 89.47% |
500+ | €0.40 | 90.79% |
1000+ | €0.30 | 92.98% |
2500+ | €0.28 | 93.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RFM-1214-10 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |