

€4.52/ pieceexcl. VAT
€5.47incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.52 | - |
10+ | €2.49 | 44.96% |
25+ | €1.37 | 69.75% |
50+ | €0.86 | 81.09% |
100+ | €0.63 | 86.13% |
200+ | €0.49 | 89.08% |
500+ | €0.42 | 90.76% |
1000+ | €0.32 | 92.86% |
2500+ | €0.28 | 93.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RFM-1012-18 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 18 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |