

€4.48/ pieceexcl. VAT
€5.42incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.48 | - |
10+ | €2.47 | 44.92% |
25+ | €1.35 | 69.92% |
50+ | €0.84 | 81.36% |
100+ | €0.59 | 86.86% |
200+ | €0.44 | 90.25% |
500+ | €0.38 | 91.53% |
1000+ | €0.30 | 93.22% |
2500+ | €0.25 | 94.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RFM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |