

€25.19/ pieceexcl. VAT
€30.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.19 | - |
10+ | €16.72 | 33.63% |
25+ | €12.43 | 50.68% |
50+ | €10.26 | 59.28% |
100+ | €8.49 | 66.29% |
200+ | €8.25 | 67.27% |
500+ | €8.04 | 68.10% |
1000+ | €5.78 | 77.07% |
2500+ | €4.83 | 80.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |