

€14.14/ pieceexcl. VAT
€17.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.14 | - |
10+ | €9.03 | 36.16% |
25+ | €6.46 | 54.30% |
50+ | €5.15 | 63.58% |
100+ | €4.20 | 70.30% |
200+ | €3.99 | 71.77% |
500+ | €3.78 | 73.25% |
1000+ | €2.74 | 80.65% |
2500+ | €2.24 | 84.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-5055-10 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 10 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |