

€23.77/ pieceexcl. VAT
€28.76incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.77 | - |
10+ | €15.71 | 33.89% |
25+ | €11.67 | 50.92% |
50+ | €9.61 | 59.55% |
100+ | €7.92 | 66.67% |
200+ | €7.70 | 67.63% |
500+ | €7.49 | 68.51% |
1000+ | €5.38 | 77.38% |
2500+ | €4.50 | 81.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
Flange diameter | 58 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |