IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2FM-4044-40

  • ERIKS:13567015
Image 1
Save to list

€17.78/ pieceexcl. VAT

€21.51incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.78

-

10+

€11.61

34.72%

25+

€8.47

52.35%

50+

€6.86

61.43%

100+

€5.62

68.38%

200+

€5.40

69.66%

500+

€5.19

70.83%

1000+

€3.76

78.85%

2500+

€3.14

82.37%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2FM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
Flange diameter
52 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free