

€16.04/ pieceexcl. VAT
€19.41incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.04 | - |
10+ | €10.36 | 35.43% |
25+ | €7.51 | 53.20% |
50+ | €6.04 | 62.32% |
100+ | €4.96 | 69.08% |
200+ | €4.73 | 70.50% |
500+ | €4.52 | 71.80% |
1000+ | €3.25 | 79.74% |
2500+ | €2.72 | 83.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |