

€16.87/ pieceexcl. VAT
€20.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.87 | - |
10+ | €10.96 | 35.02% |
25+ | €7.96 | 52.82% |
50+ | €6.44 | 61.82% |
100+ | €5.28 | 68.69% |
200+ | €5.04 | 70.16% |
500+ | €4.83 | 71.40% |
1000+ | €3.48 | 79.39% |
2500+ | €2.89 | 82.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-3539-40 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 40 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |