

€14.69/ pieceexcl. VAT
€17.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.69 | - |
10+ | €9.42 | 35.83% |
25+ | €6.76 | 53.95% |
50+ | €5.42 | 63.13% |
100+ | €4.43 | 69.86% |
200+ | €4.20 | 71.41% |
500+ | €3.99 | 72.83% |
1000+ | €2.87 | 80.47% |
2500+ | €2.41 | 83.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |