

€13.13/ pieceexcl. VAT
€15.89incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.13 | - |
10+ | €8.34 | 36.47% |
25+ | €5.95 | 54.70% |
50+ | €4.71 | 64.11% |
100+ | €3.84 | 70.77% |
200+ | €3.59 | 72.65% |
500+ | €3.40 | 74.10% |
1000+ | €2.45 | 81.33% |
2500+ | €2.03 | 84.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-3539-16 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |