

€14.02/ pieceexcl. VAT
€16.96incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.02 | - |
10+ | €8.97 | 36.04% |
25+ | €6.42 | 54.20% |
50+ | €5.11 | 63.55% |
100+ | €4.18 | 70.19% |
200+ | €3.97 | 71.68% |
500+ | €3.76 | 73.17% |
1000+ | €2.66 | 81.03% |
2500+ | €2.22 | 84.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-3034-40 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |