

€13.60/ pieceexcl. VAT
€16.46incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.60 | - |
10+ | €8.70 | 36.03% |
25+ | €6.19 | 54.47% |
50+ | €4.94 | 63.69% |
100+ | €4.03 | 70.39% |
200+ | €3.82 | 71.93% |
500+ | €3.57 | 73.74% |
1000+ | €2.57 | 81.15% |
2500+ | €2.15 | 84.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-3034-37 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 37 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |