

€12.12/ pieceexcl. VAT
€14.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.12 | - |
10+ | €7.64 | 36.99% |
25+ | €5.40 | 55.49% |
50+ | €4.24 | 65.05% |
100+ | €3.46 | 71.47% |
200+ | €3.23 | 73.35% |
500+ | €3.00 | 75.24% |
1000+ | €2.17 | 82.13% |
2500+ | €1.81 | 85.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |