IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2FM-3034-16

  • ERIKS:13567007
Image 1
Save to list

€10.77/ pieceexcl. VAT

€13.03incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.77

-

10+

€6.73

37.57%

25+

€4.67

56.61%

50+

€3.61

66.49%

100+

€2.91

73.02%

200+

€2.72

74.78%

500+

€2.49

76.90%

1000+

€1.81

83.25%

2500+

€1.48

86.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2FM-3034-16
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
16 mm
Flange diameter
42 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free