

€9.35/ pieceexcl. VAT
€11.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.35 | - |
10+ | €5.72 | 38.82% |
25+ | €3.90 | 58.33% |
50+ | €2.95 | 68.50% |
100+ | €2.38 | 74.59% |
200+ | €2.15 | 77.03% |
500+ | €1.92 | 79.47% |
1000+ | €1.39 | 85.16% |
2500+ | €1.16 | 87.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |