IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2FM-2528-16

  • ERIKS:13567005
Image 1
Save to list

€8.91/ pieceexcl. VAT

€10.78incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.91

-

10+

€5.43

39.02%

25+

€3.67

58.85%

50+

€2.77

68.87%

100+

€2.20

75.27%

200+

€2.00

77.61%

500+

€1.79

79.96%

1000+

€1.27

85.71%

2500+

€1.06

88.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2FM-2528-16
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
16 mm
Flange diameter
35 mm
Flange thickness
1.5 mm
With collar
Yes
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free