

€8.51/ pieceexcl. VAT
€10.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.51 | - |
10+ | €5.15 | 39.51% |
25+ | €3.46 | 59.37% |
50+ | €2.57 | 69.87% |
100+ | €2.07 | 75.67% |
200+ | €1.84 | 78.35% |
500+ | €1.62 | 81.03% |
1000+ | €1.16 | 86.38% |
2500+ | €0.97 | 88.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-2528-11 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 11 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |