

€8.93/ pieceexcl. VAT
€10.81incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.93 | - |
10+ | €5.43 | 39.15% |
25+ | €3.67 | 58.94% |
50+ | €2.77 | 68.94% |
100+ | €2.20 | 75.32% |
200+ | €2.00 | 77.66% |
500+ | €1.79 | 80.00% |
1000+ | €1.29 | 85.53% |
2500+ | €1.06 | 88.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |