

€8.59/ pieceexcl. VAT
€10.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.59 | - |
10+ | €5.24 | 38.94% |
25+ | €3.50 | 59.29% |
50+ | €2.60 | 69.69% |
100+ | €2.09 | 75.66% |
200+ | €1.86 | 78.32% |
500+ | €1.63 | 80.97% |
1000+ | €1.20 | 86.06% |
2500+ | €0.99 | 88.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-2023-16 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |