

€8.27/ pieceexcl. VAT
€10.01incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.27 | - |
10+ | €5.00 | 39.54% |
25+ | €3.34 | 59.54% |
50+ | €2.49 | 69.89% |
100+ | €1.98 | 76.09% |
200+ | €1.77 | 78.62% |
500+ | €1.52 | 81.61% |
1000+ | €1.12 | 86.44% |
2500+ | €0.91 | 88.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-2023-12 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 12 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |