

€8.25/ pieceexcl. VAT
€9.98incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.25 | - |
10+ | €4.98 | 39.63% |
25+ | €3.33 | 59.68% |
50+ | €2.47 | 70.05% |
100+ | €1.94 | 76.50% |
200+ | €1.73 | 79.03% |
500+ | €1.50 | 81.80% |
1000+ | €1.08 | 86.87% |
2500+ | €0.91 | 88.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-2023-11 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 11 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |