IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2FM-1820-12

  • ERIKS:13566997
Image 1
Save to list

€7.14/ pieceexcl. VAT

€8.64incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.14

-

10+

€4.20

41.22%

25+

€2.72

61.97%

50+

€1.94

72.87%

100+

€1.52

78.72%

200+

€1.31

81.65%

500+

€1.08

84.84%

1000+

€0.76

89.36%

2500+

€0.65

90.96%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2FM-1820-12
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
12 mm
Flange diameter
26 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free