

€7.24/ pieceexcl. VAT
€8.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.24 | - |
10+ | €4.28 | 40.94% |
25+ | €2.77 | 61.68% |
50+ | €2.00 | 72.44% |
100+ | €1.56 | 78.48% |
200+ | €1.35 | 81.36% |
500+ | €1.14 | 84.25% |
1000+ | €0.82 | 88.71% |
2500+ | €0.67 | 90.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |