IGUS

IGUS Flanged bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2FM-1618-12

  • ERIKS:13566995
Image 1
Save to list

€7.05/ pieceexcl. VAT

€8.53incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.05

-

10+

€4.16

40.97%

25+

€2.66

62.26%

50+

€1.90

73.05%

100+

€1.50

78.71%

200+

€1.29

81.67%

500+

€1.06

84.91%

1000+

€0.74

89.49%

2500+

€0.65

90.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2FM-1618-12
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
12 mm
Flange diameter
24 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free