

€7.03/ pieceexcl. VAT
€8.51incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.03 | - |
10+ | €4.14 | 41.08% |
25+ | €2.64 | 62.43% |
50+ | €1.90 | 72.97% |
100+ | €1.48 | 78.92% |
200+ | €1.27 | 81.89% |
500+ | €1.05 | 85.14% |
1000+ | €0.74 | 89.46% |
2500+ | €0.63 | 91.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-1517-12 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |