

€6.92/ pieceexcl. VAT
€8.37incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.92 | - |
10+ | €4.07 | 41.21% |
25+ | €2.60 | 62.36% |
50+ | €1.84 | 73.35% |
100+ | €1.44 | 79.12% |
200+ | €1.22 | 82.42% |
500+ | €0.99 | 85.71% |
1000+ | €0.72 | 89.56% |
2500+ | €0.61 | 91.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-1517-09 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 9 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |