

€6.78/ pieceexcl. VAT
€8.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.78 | - |
10+ | €3.97 | 41.46% |
25+ | €2.53 | 62.75% |
50+ | €1.81 | 73.39% |
100+ | €1.39 | 79.55% |
200+ | €1.18 | 82.63% |
500+ | €0.95 | 85.99% |
1000+ | €0.68 | 89.92% |
2500+ | €0.59 | 91.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-1416-17 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |