

€6.63/ pieceexcl. VAT
€8.02incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.63 | - |
10+ | €3.86 | 41.83% |
25+ | €2.45 | 63.04% |
50+ | €1.71 | 74.21% |
100+ | €1.33 | 79.94% |
200+ | €1.12 | 83.09% |
500+ | €0.87 | 86.82% |
1000+ | €0.65 | 90.26% |
2500+ | €0.55 | 91.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-1416-12 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |